Shop All Breakroom & Cafeteria Tables
Correll
24'' Round Black Finish Bar Height High Pressure Cafe / Breakroom Table
Mfr # 384BXB24R07
Zoro # G611515372
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # 384BXB24R07
- Zoro # G611515372
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
Add an attractive durable table to your operation with this Correll BXB24R-07 24'' black granite finish round bar height high pressure cafe / breakroom table! This table has a durable high-pressure laminate top with a sturdy 1 1/4'' thick high density core so that it can stand up to frequent use by patrons or employees. The black finished top has a backer sheet to resist warping over time while T-mold edging protects the table's edge from chipping or suffering other damage during use. It is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis. To ensure a professional look that blends in seamlessly with any environment you can choose from a selection of 12 different laminates!For maximum safety the tabletop is supported by a rugged cast iron spider and cross base that are connected by a sturdy 3'' diameter column. Nylon leveling guides help to ensure a level table that won't wobble on uneven floors. The column and base feature a black textured finish for added visual appeal while the table's 42'' height is perfect for standing and bar stool arrangements.Overall Dimensions:Diameter: 24''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- CORRELL Café tables (HPL) (BXT30R-36)
- KEE/ZENG Square Maple Table/4 Black Chairs, Square, 36", 36" W, 29" H, Maple (TB3636PLBPBK44BK)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-TR24B-GG)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL4848WHBK)
- Correll Breakroom & Cafeteria Tables