Shop All Breakroom & Cafeteria Tables
Correll
24'' Black Granite Finish Cafe Table
Mfr # 384BXT24TFRB
Zoro # G411578096
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # 384BXT24TFRB
- Zoro # G411578096
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
Add an attractive durable table to your space with this Correll 24'' round black granite finish standard height thermal-fused laminate top cafe / breakroom table. This table has a 1 1/4'' thick two-sided thermal-fused laminate top with a 1 1/8'' thick high-density particle board core to stand up to frequent use by patrons or employees. Plus the black T-mold edging protects the table's edge from chipping or suffering other damage during use. The durable thermal-fused construction is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis.For maximum safety the tabletop is supported by a single rugged cast iron spider and cross base that are connected by a sturdy 3'' diameter column. Nylon leveling glides help to ensure a level table that won't wobble on uneven floors. The top has sleek black granite finish while the column and base feature a black textured finish for added visual appeal. Plus the table's 29'' height is perfect for accommodating standard restaurant chairs making this a great addition for your establishment.Overall Dimensions:Diameter: 24''Height: 29''Tabletop Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- CORRELL Café tables (HPL) (BCT3048-38)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-T2222-GG)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- FLASH FURNITURE Rectangle Laminate Table, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2430-T2222-GG)
- NATIONAL PUBLIC SEATING Interion® Breakroom Table, 72"L x 36"W x 29"H, Oak (695846OK)
- Correll Breakroom & Cafeteria Tables