Shop All Shears, Pruners & Loppers
Corona Tools
Two-Handed Pruner, 3/4"
Mfr # BP3225D
Zoro # G5018959
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Type Two Handed Pruner
- Features 11 -1/4" Oval Handle; Lightweight; Forged Resharpenable Bypass Blade And Hook
- For Use With Two-Handed Operation
- Cutting Capacity (In.) 3/4" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # BP3225D
- Zoro # G5018959
- UPC # 038313632250
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Details
Handle Material | Steel |
Type | Two Handed Pruner |
Features | 11 -1/4" Oval Handle; Lightweight; Forged Resharpenable Bypass Blade And Hook |
For Use With | Two-Handed Operation |
Cutting Capacity (In.) | 3/4" dia. |
Item | Pruner |
Description
Two-Handed Pruner,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO EDGE™ 3600 Flex Stowaway Box (PLASE366)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 42" (423RNDD009)
- DEWITT Plant Protection, 12 ft.X500 ft. (NS12500)
- KOHLER Hose Flexible (24 326 63-S)
- CORONA TOOLS 25" Hedge Shears With Heavy-Duty Aluminum Handle (AH 6940)
- CORONA TOOLS Heavy-Duty Grass Shear, 5-1/4 in L Blade, Carbon Steel Blade (GS 3750D)
- CORONA TOOLS Hydroponic Scissors (FS 4130)
- CORONA TOOLS Long Straight Snip, Tempered Steel (AG 4930)
- CORONA TOOLS Corona Clipper HS 4344 Extendable Hedge Shear (178258)
- CORONA TOOLS Bypass Pruner (BP 4250)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- Corona Tools Lawn & Garden Tools