Shop All Shovels and Scoops
Corona Tools
Scoop Shovel, Stainless steel Blade, Wood Handle
Mfr # CT 3264
Zoro # G5018520
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Material Wood
- Application Garden
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # CT 3264
- Zoro # G5018520
- UPC # 038313326401
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Material | Stainless steel |
Handle Material | Wood |
Application | Garden |
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Stainless Steel Scoop,Comfort Gel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- MTD Frame Asm-Grassbag (647-04271-0637)
- STENS Steel Ball Bearing Wheel Lawn Boy Walk Behind Push Mowers 205-229 (205-229)
- KOHLER Recoil Starter (17 165 22-S)
- CORONA TOOLS Garden Transplanter, Aluminum Alloy Blade, Wood Handle (CT 3020I)
- CORONA TOOLS Corona ComfortGel 7.5 in. Aluminum Garden Hand Trowel Poly Handle (CT 3050I)
- CORONA TOOLS Comfort Tools Trowel (CT 3010)
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 30 in L Ash Wood Handle (SS 68010)
- CORONA TOOLS 12.5 in Trowel Garden/Transplant (CT 3010I)
- CORONA TOOLS 16 ga Tempered Round Point Shovel, Steel, 48 in L Wood Handle (SS10000)
- STRUCTRON Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle (49181)
- Corona Tools Shovels and Scoops