Shop All Shears, Pruners & Loppers
Corona Tools
Root and All Purpose Saw, 6-1/2"
Mfr # RC 4060
Zoro # G5018651
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Corobond
- Blade Material Chrome Plated High Carbon Steel
- Type Root And All Purpose Saw
- Features Precision-made 7 Teeth/1" Hard Blade; Cuts On Both The Push And Pull Stroke; Aggressive Tooth-Sharpening Pattern
- For Use With Medium To Large Roots And Small Branches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # RC 4060
- Zoro # G5018651
- UPC # 038313040604
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 6-1/2" |
Details
Handle Material | Corobond |
Blade Material | Chrome Plated High Carbon Steel |
Type | Root And All Purpose Saw |
Features | Precision-made 7 Teeth/1" Hard Blade; Cuts On Both The Push And Pull Stroke; Aggressive Tooth-Sharpening Pattern |
For Use With | Medium To Large Roots And Small Branches |
Item | Saw |
Description
Root and All Purpose Saw, 6-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Control Cable For Snapper Most Self-Propelled Mowers 7034604Yp 21In. (290-602)
- HI-YIELD DORMANT OIL SPRAY (32034)
- ILC Replacement For Fulham Whsg2-Unv-T8-Is (WHSG2-UNV-T8-IS)
- ILC Replacement For Bw Aec603658 Battery (AEC603658)
- CORONA TOOLS Bypass Pruner, 2-3/4" Blade L, 1" Cut Cap (BP 4250)
- CORONA TOOLS Corona Classic Cut 8-3/4 in. Stainless Steel Bypass Pruners (BP 3180D)
- CORONA TOOLS Corona 8-.25in. Wood Handle Hedge Shears HS3911 (HS3911)
- CORONA TOOLS Heavy-Duty Grass Shear, 5-1/4 in L Blade, Carbon Steel Blade (GS 3750D)
- CORONA TOOLS Plastic Scabbard, 14" (AC 7400)
- CORONA TOOLS Saw Pruning Curved Pro Bld13In (RS 7120)
- MAKITA LXT Grass Shear, Hedge Trimmer Blade 18V (XMU04ZX + BL1840BDC1)
- Corona Tools Shears, Pruners & Loppers