Shop All Shears, Pruners & Loppers
Corona Tools
Replacement Blade for Corona Commercial-grade Pruners
Mfr # 3180-1
Zoro # G502680127
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3
- Overall Height (In.) 0.2
- Outside Diameter 0.05
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # 3180-1
- Zoro # G502680127
- UPC # 10038313318014
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Length | 6.3 |
Overall Height (In.) | 0.2 |
Outside Diameter | 0.05 |
Width | 4 |
Description
Replacement Blade for Corona Commercial-grade Pruners (Item # C316 and Item # C318).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 22 ft Tarp, Blue, Polyethylene (BT-1222-X)
- CHAPIN Fan Spray Nozzle (6-5916)
- NGK SPARK PLUGS NGK Spark Plug, BPR6HS (130-847)
- FANMATS University of Nebraska Hitch Cover, 3D Color Emblem (22749)
- CORONA TOOLS Classic Cut Bypass Lopper, 20" (WL 6320)
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- CORONA TOOLS 12ft. Tree Pruner With Fiberglass Handle (CO310036)
- CORONA TOOLS Corona ComfortGEL 4-1/2 in. Stainless Steel Bypass Pruners (BP 3214D)
- CORONA TOOLS Long Straight Snip, Tempered Steel (AG 4930)
- CORONA TOOLS Tree Pruner, Steel Blade, 2-1/2" Blade L (LR 3460)
- FISKARS 395810-1004 Pruner Set, Stainless Steel Blade, Soft-Grip Handle (395810-1015)
- Corona Tools Lawn & Garden Tools