Shop All Shears, Pruners & Loppers
This Product is Discontinued
Corona Tools
Razor Tooth Saw Raker Tooth, 21" (Discontinued)
Mfr # RS 7160
Zoro # G5018697
This Product is Discontinued
Key Features
- Handle Material Laminated Wood D
- Type Raker Saw
- Material Tempered Steel Alloy
- Features 3-Sided Razor Teeth; Self-Cleaning Raker Tooth Pattern; Impulse-Hardened Teeth For Long Service Life; Precision-Milled Handle
- For Use With Large Branches And Limbs;
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # RS 7160
- Zoro # G5018697
- UPC # 038313453473
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 21" |
Details
Handle Material | Laminated Wood D |
Type | Raker Saw |
Material | Tempered Steel Alloy |
Features | 3-Sided Razor Teeth; Self-Cleaning Raker Tooth Pattern; Impulse-Hardened Teeth For Long Service Life; Precision-Milled Handle |
For Use With | Large Branches And Limbs; |
Item | Saw |
Description
Razor Tooth Saw Raker Tooth,21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.