Shop All Pipe & Tubing Cutters
Corona Tools
PVC Pipe Cutter
Mfr # UT 65050
Zoro # G5019135
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up To 1"
- Cuts PVC
- Features High-Carbon Dteel Blade for Maximum Performance; Flip-up Tab on Bolt - No Tools Needed to Change the Blade Quickly; Crosshatch Grip on Blade for Easy Replacement; Use Left or Right Hand to cut pipe with Ease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # UT 65050
- Zoro # G5019135
- UPC # 00038313165505
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | Up To 1" |
Cuts | PVC |
Features | High-Carbon Dteel Blade for Maximum Performance; Flip-up Tab on Bolt - No Tools Needed to Change the Blade Quickly; Crosshatch Grip on Blade for Easy Replacement; Use Left or Right Hand to cut pipe with Ease |
Item | PVC Pipe Cutter |
Description
PVC Pipe Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Ball Kit, Replacement (GP88921)
- ANVIL 1" Male NPT Forged Steel Round Head Plug Class 3000 (0361325608)
- BLUE TWISTER 90 DEGRE ELBOW 1.5"" BLUE (ABTE112)
- ZORO SELECT 1" MNPT x 4 ft. TBE Red Brass Pipe Sch 40 (465-480)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- HORIZON TOOL Blade For #157 Tube Cutter (CAL157-600)
- RIDGID RIDGID C Cutter, 138 For Model C31, C32, C33, C31IW, C32IW, C33IW, C44IW C45IW (63005)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- WHEELER-REX 79014 Glass Tube Cutter, 1/4in - 1in (79014-REX)
- HONEYWELL Replacement Blade for 1 in. PVC Pipe Cutter P70001 (P70005)
- MILWAUKEE TOOL Replacement Reaming Blades (3-Piece) (48-22-4257)
- Corona Tools Pipe & Tubing Cutters