Shop All Pitchforks
Corona Tools
Manure Fork, 10 Tine, 48" Ash Wood Handle
Mfr # FK 42010
Zoro # G3463229
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # FK 42010
- Zoro # G3463229
- UPC # 038313429195
- Country of Origin China
- Category Pitchforks
Details
Item | Manure Fork,10 Tine,48" Ash Wood Handle |
Description
Manure Fork,10 Tine,48 In. Ash Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- ADAMS RITE AdamsRite: Universal MTG Tab KIT Flat/Radius Stiles (ADR-91-0965)
- CLASSIC ACCESSORIES Veranda Cover, Round Stand Up Patio Heater, 36"x36" (73112)
- STENS Throttle Control Cable For Bobcat Walk Behind Versa-Deck With 14 Hp Kawasaki Engines 118020-07 (290-595)
- CORONA TOOLS Weedr 2 Prg Extd Reach W/Grip (GT 3254)
- CORONA TOOLS Manure Fork, 5 Tine, 54" Alum. Handle (FK 72065)
- CORONA TOOLS Manure Fork, 4 Tine, 54" Ash Wood Handle (FK 72004)
- CORONA TOOLS Garden Fork (CT 3040I)
- CORONA TOOLS Manure Fork, 5 Tine, 54" Ash Wood Handle (FK 72005)
- CORONA TOOLS Refuse and Potato Fork, 4 Tine, 54" Handle (FK 70004)
- GARDENCARE Shrub Rake; Hoe Fork Combo; Stainless Steel (GA146617)
- Corona Tools Pitchforks