Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Corona Tools
Machete Sheath, 22" (Discontinued)
Mfr # AC 7330
Zoro # G5018189
This Product is Discontinued
Key Features
- Overall Length 22"
- Features Durable Reinforced Nylon Construction, Belt Loops and Leg Straps, Built-in Button Snap Holds Tool
- Meets/Exceeds MA 60042
- Accessory Type Machete Scabbard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corona Tools
- MFR # AC 7330
- Zoro # G5018189
- UPC # 038313373306
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 22" |
Details
Features | Durable Reinforced Nylon Construction, Belt Loops and Leg Straps, Built-in Button Snap Holds Tool |
Meets/Exceeds | MA 60042 |
Item | Machete Sheath,22" |
Accessory Type | Machete Scabbard |
Description
Machete Sheath,22 In., Accessory Type Machete Scabbard, Features Stitched and Riveted for Durability, Includes Belt Clip, Loops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.