Shop All Shears, Pruners & Loppers
This Product is Discontinued
Corona Tools
Lopper, Aluminum, Red, 2-1/4 In Cut, 32 In L (Discontinued)
Mfr # AL 8462
Zoro # G4691766
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Blade Material Forged Steel
- Cutting Capacity 2 1/4 in
- Overall Length 32 in
- Type Orchard Lopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # AL 8462
- Zoro # G4691766
- UPC # 038313084622
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 32 in |
Blade Length | 4 in |
Overall Length (In.) | 32" |
Details
Handle Material | Aluminum |
Blade Material | Forged Steel |
Cutting Capacity | 2 1/4 in |
Type | Orchard Lopper |
Features | Blade Design Dramatically Reduces Force To Cut; Lightweight High-strength Elliptical 32" Handles; Resharpenable Replaceable Dual Arc Bypass Blade; Forged Slant-Ground Hook With Self-Cleaning; Deep Sap Groove; Improved Locking Nut Eliminates Nut-Retaining Clip |
Item | Lopper |
Handle Color | Black |
Includes Cushioned Grip | Yes |
Grip Material | Rubber |
Blade Finish | Heat Treated Forged Steel |
Description
Lopper, Blade Finish Heat Treated Forged Steel, Blade Length 4 in, Blade Material Steel, Cutting Capacity 2 1/4 in, Features Resharpenable, Grip Material Rubber, Handle Color Black, Handle Material Aluminum, Includes Cushioned Grip Yes, Overall Length 32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.