Shop All Shears, Pruners & Loppers
Corona Tools
Lemon Shear
Mfr # AG 5010
Zoro # G5018380
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lemon Shear
- Material Drop-Forged Steel Alloy
- Features Resharpenable Fully Heat-Treated Blades; Rounded Tips To Prevent Damaged Fruit; Close-Tolerance Pivot Bolt
- For Use With Rapid And High-Volume Lemon And Lime Harvesting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # AG 5010
- Zoro # G5018380
- UPC # 038313000219
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Details
Type | Lemon Shear |
Material | Drop-Forged Steel Alloy |
Features | Resharpenable Fully Heat-Treated Blades; Rounded Tips To Prevent Damaged Fruit; Close-Tolerance Pivot Bolt |
For Use With | Rapid And High-Volume Lemon And Lime Harvesting |
Item | Shear |
Description
Lemon Shear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- ZEP Pump Assembly, Plastic (S69001)
- MIDWEST AIR TECHNOLOGIES CLAMP PANL 1-3/8X1-3/8"" (328526C)
- IK SPRAYERS Multi 6 Sprayer (83811901)
- CORONA TOOLS Corona Clipper AG 4930SS Stainless Steel Long Straight Snip (104098)
- CORONA TOOLS Hydroponic Micro Snips (FS 4120)
- CORONA TOOLS Corona ClassicCUT 10 in. Steel Hooked Hedge Shears (HS15150)
- CORONA TOOLS Corona Classic Cut 8-3/4 in. Stainless Steel Bypass Pruners (BP 3180D)
- CORONA TOOLS MICRO SNIP LEAF&STEM 5"" (FS 3214D)
- CORONA TOOLS Shear Lopping Bypass 26In Lgth (AL 8442)
- CORONA TOOLS Hydroponic Scissors (FS 4130)
- Corona Tools Shears, Pruners & Loppers