Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Corona Tools
Landscape Bar, 32 lb., 69" (Discontinued)
Mfr # BR 74090
Zoro # G3463448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Hardened For Prying Strength, Toughness, Safety And Long Service Life; Heavy-Duty Welded Construction Enables Moving Of Large Rocks And Other Extremely Heavy Landscape Elements; Large Tamp, Combined With Weight Of Bar, Enables Maximum Compaction Of Posthole And Other Landscape Elements
- Material Tempered steel
- Overall Length 69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # BR 74090
- Zoro # G3463448
- UPC # 038313740900
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 69" |
Details
Features | Hardened For Prying Strength, Toughness, Safety And Long Service Life; Heavy-Duty Welded Construction Enables Moving Of Large Rocks And Other Extremely Heavy Landscape Elements; Large Tamp, Combined With Weight Of Bar, Enables Maximum Compaction Of Posthole And Other Landscape Elements |
Material | Tempered steel |
Item | Landscape Bar,32 lb.,69" |
Description
The Corona BR 74090 Landscape Bar is a heavy-duty bar that is designed to withstand the toughest of conditions. It can be used for moving rocks and other extremely heavy landscape elements. This hard-wearing, tempered steel landscape bar comes with a weight of 32 lbs. The Corona BR 74090 Landscape Bar will provide you with the strength and durability you need for tough jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.