Shop All Shears, Pruners & Loppers
Corona Tools
High Performance Vine Lopper, 19"
Mfr # AL 8321
Zoro # G5018758
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- For Use With AL 8311 Tool; AL 8321 Tool
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corona Tools
- MFR # AL 8321
- Zoro # G5018758
- UPC # 038313083212
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Details
Handle Material | Aluminum |
For Use With | AL 8311 Tool; AL 8321 Tool |
Cutting Capacity (In.) | 1-1/4" |
Item | Blade |
Description
High Performance Vine Lopper,19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, 48 in. x 100' (14993-91-48)
- BRIGGS & STRATTON JET-MAIN (592792)
- CORONA TOOLS Corona RazorTOOTH 9 in. High Carbon Steel Curved Folding Pruning Saw (RS16120)
- CORONA TOOLS Corona 1in. Heavy Duty Bypass Pruning Shears BP3180 (BP3180)
- CORONA TOOLS PRUNER DUAL CUT BYPASS (BP 7100D)
- CORONA TOOLS 14in. Pruning Razor Tooth Saw (CO309864)
- CORONA TOOLS Corona Clipper 211252 12 ft. Compound Tree Pruner (211252)
- CORONA TOOLS Bypass Pruner, 3/4", Comfort Gel (BP 3214D)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- Corona Tools Lawn & Garden Tools