Shop All Shears, Pruners & Loppers
Corona Tools
Hedge Shears, Straight, Steel, 10" Blade L
Mfr # HS15150
Zoro # G202634819
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Blade Material Steel
- Features Enhanced Performance With Large Cuts Due to Patented Blade and Hook Design
- Handle Length 12 in
- Includes Cushioned Grip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # HS15150
- Zoro # G202634819
- UPC # 038313151508
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Handle Length | 12 in |
Details
Handle Material | Steel |
Blade Material | Steel |
Features | Enhanced Performance With Large Cuts Due to Patented Blade and Hook Design |
Item | ClassicCUT Hedge Shears |
Includes Cushioned Grip | Yes |
Grip Material | Contoured |
Description
ClassicCUT Hedge Shears, Application Trim and Shape Green Vegetation, Blade Finish Forged Steel, Blade Length 10 in, Blade Material Steel, Blade Type Straight, Cutting Capacity 5/8 in, Features Enhanced Performance With Large Cuts Due to Patented Blade and Hook Design, Grip Material Contoured, Handle Color Red, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI (PW7114)
- WOODARD CM FS 35 RND FLD Table (RXTV-1928-FT)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- CORONA TOOLS Classic Cut Bypass Lopper, 20" (WL 6320)
- CORONA TOOLS Orange Shear (AG 5050)
- CORONA TOOLS Shear Pruning Scabbard Leather (AC 7220)
- CORONA TOOLS Razor Tooth Saw Blade For RS 7265 (AC 7265)
- CORONA TOOLS Replacement Blade for Corona Commercial-grade Pruners (3180-1)
- CORONA TOOLS Long Straight Snip, Tempered Steel (AG 4930)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- Corona Tools Lawn & Garden Tools