Shop All Shears, Pruners & Loppers
This Product is Discontinued
Corona Tools
Hedge Shears, Heavy Duty, 25 In, Aluminum (Discontinued)
Mfr # AH6940
Zoro # G4664073
This Product is Discontinued
Key Features
- Handle Material Aluminum
- Blade Material Forged Steel Alloy
- Overall Length 24 1/2 in
- Type Sherated Hedge Shear
- Features Fully Heat Treated For Strength; Lightweight And High-Strength Elliptical 13" Handles; Serrated Top Blade; Limb Notch In Lower Blade; Forged-In Bumper Cups; Shock Stop Bumper; Resharpenable Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # AH6940
- Zoro # G4664073
- UPC # 038313069407
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 24 1/2 in |
Blade Length | 8-1/2" |
Blade Size | 8 1/2 in |
Overall Length (In.) | 24" |
Handle Length | 13 in |
Details
Handle Material | Aluminum |
Blade Material | Forged Steel Alloy |
Type | Sherated Hedge Shear |
Features | Fully Heat Treated For Strength; Lightweight And High-Strength Elliptical 13" Handles; Serrated Top Blade; Limb Notch In Lower Blade; Forged-In Bumper Cups; Shock Stop Bumper; Resharpenable Blades |
Item | Shear |
Blade Type | Serrated |
Handle Color | Black |
Grip Material | Rubber |
Includes Cushioned Grip | Yes |
Description
Hedge Shear, Blade Length 8 1/2 in, Blade Material Steel, Blade Type Serrated, Features Forged-In Bumper Cups With Shock Stop Bumper, High-Strength, Lightweight, Resharpenable, Grip Material Rubber, Handle Color Black, Handle Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.