Shop All Shears, Pruners & Loppers
Corona Tools
Hedge Shear, Comfort Gel
Mfr # HS 4244
Zoro # G5018791
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Type Hedge Shear
- Features Reduced 12" Handle Opening; Extreme Comfort Grips; Strong Trapezoid Handles; Power SOURCE Cutting Action; ShockGUARD Bumper System
- Blade Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # HS 4244
- Zoro # G5018791
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 9-3/4" |
Details
Handle Material | Steel |
Type | Hedge Shear |
Features | Reduced 12" Handle Opening; Extreme Comfort Grips; Strong Trapezoid Handles; Power SOURCE Cutting Action; ShockGUARD Bumper System |
Item | Shear |
Description
Hedge Shear,Comfort Gel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID MAX Perimeter Protection, 128 oz Bottle Refill (620727)
- CUB CADET Belt V Type, 4 x 84 in. (95404252)
- HONDA Gas Engine, Recoil Start, 3.3 qt. Fuel Cap (GX200QX2)
- STENS V-Idler 280-731 For Dixie Chopper 30234 (280-731)
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- CORONA TOOLS Shear Pruning By-Pass 8.5 In L (BP 3180D)
- CORONA TOOLS Corona Clipper 233510 33 ft. x 2 in. Cut Dual Link Forged Bypass Lopper with Steel Handles (233510)
- CORONA TOOLS Tree Saw & Pruner 12Ft (TP 4212)
- CORONA TOOLS 12ft. Tree Pruner With Fiberglass Handle (CO310036)
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability (2825-21PS)
- Corona Tools Lawn & Garden Tools