Shop All Shears, Pruners & Loppers
Corona Tools
Extendable Hedge Shear, Comfort Gel
Mfr # HS 4344
Zoro # G5018800
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Type Extendable Hedge Shear
- Features Narrow Strong And Trapezoidal Handle; Easy To Resharpen; Extreme Comfort Grip; Innovative Locking Mechanism
- Blade Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corona Tools
- MFR # HS 4344
- Zoro # G5018800
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 10" |
Details
Handle Material | Steel |
Type | Extendable Hedge Shear |
Features | Narrow Strong And Trapezoidal Handle; Easy To Resharpen; Extreme Comfort Grip; Innovative Locking Mechanism |
Item | Shear |
Description
Extendable Hedge Shear,Comfort Gel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor Return (63 089 23-S)
- STENS Throttle Control Cable 290-296 For 73 1/2" Length (290-296)
- GARDEN-TONE Food Plnt Garden-Tone4Lb (GT4)
- SMITH PERFORMANCE SPRAYERS Viton Pump Service Kit, 2/3 gal. Sprayer (182675)
- CORONA TOOLS Long Straight Snip, Tempered Steel (AG 4930)
- CORONA TOOLS Hydroponic Micro Snips (FS 4120)
- CORONA TOOLS Tree Saw & Pruner 12Ft (TP 4212)
- CORONA TOOLS Folding Saw, Steel, 10" Blade L, Red Handle (RS16150)
- CORONA TOOLS Corona BP3214 Bypass Pruner With ShockGuard Bumpers (BP3214)
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- TROY-BILT SAW POLE GAS BAR BAR 25CC (41CJAH-C902)
- Corona Tools Lawn & Garden Tools