Shop All Shears, Pruners & Loppers
Corona Tools
Dual Cut Hedge Shear, 10"
Mfr # HS 7140
Zoro # G5018828
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Forged Steel
- Type Hedge Shear
- Features Fully Construction For Strength; Enhanced Performance With Large Cuts; Shock-Absorbing Integrated Bumper; Comfortable Handle With Contoured Soft Grips Fit Various Hand Sizes; Easy Resharpen; No-Fail Metal End Cap
- For Use With Cutting Fruit And Veggie Vines Tomatoes, Cucumbers And More Built-In Thorn Stripper For Stems Up To 3/8 " dia.
- Cutting Capacity (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # HS 7140
- Zoro # G5018828
- UPC # 038313071400
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Details
Blade Material | Forged Steel |
Type | Hedge Shear |
Features | Fully Construction For Strength; Enhanced Performance With Large Cuts; Shock-Absorbing Integrated Bumper; Comfortable Handle With Contoured Soft Grips Fit Various Hand Sizes; Easy Resharpen; No-Fail Metal End Cap |
For Use With | Cutting Fruit And Veggie Vines Tomatoes, Cucumbers And More Built-In Thorn Stripper For Stems Up To 3/8 " dia. |
Item | Shear |
Cutting Capacity (In.) | 1/2" |
Description
Dual Cut Hedge Shear,10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT Barrier Mosquito Gnat 32Oz (010-6)
- TOMAHAWK POWER Throttle Control Assembly Handle for TMD14 Backpack Fogger (TMD14-THRTL)
- ILC Replacement For Nokia Bl-5Cb Battery (BL-5CB)
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- CORONA TOOLS Corona Clipper Company CRNGS6750 Corona Professional Grass Shear (CRNGS6750)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- CORONA TOOLS Corona Compound Bypass Lopper with Extendable Handles (CRNFL3470)
- CORONA TOOLS 14in. Pruning Razor Tooth Saw (CO309864)
- CORONA TOOLS Saw Pruning Curved Pro Bld13In (RS 7120)
- CORONA TOOLS Hydroponic Scissors (FS 4130)
- SUNBELT SAW-SILKY-SUGOI-HAND SAW- 14.2 22.5" x6.1" x1.7" (A-B1AB39036)
- Corona Tools Lawn & Garden Tools