Shop All Rakes
Corona Tools
Corona Clipper FP 2312 12 ft. Aluminum Fruit Picker
Mfr # 178254
Zoro # G604000519
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # 178254
- Zoro # G604000519
- Country of Origin China
- Category Rakes
Description
Features
- Type - Fruit Picker With Expendable Pole.
- Size - 12 ft.
- Material - Aluminum.
- Dimension - 86.63 x 5.86 x 5.86 in.
- Item Weight - 2.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.30.LPG 30 in. Propane Gas Log Lighter - Straight (LLS.30.LPG)
- INTERNATIONAL LEISURE PRODUCTS International Leisure Prod 9130SL Flexi Dive Sticks - Water Weighted (9130SL)
- AVENGER Weed killer 1 gallon ready to use, (AVGR-NARTU1G-01EC)
- MTD Grass Bag Assembly (964-05104)
- CORONA TOOLS CORONA ComfortGEL Garden Rake, 78 in W Head, 7 Tine, Steel Tine, Stainless Steel Head (GT 3234)
- CORONA TOOLS McLeod Fire Tool with Wood Handle (SH 65000)
- CORONA TOOLS NUT GATHERER 48"" (LG 3694)
- CORONA TOOLS CORONA Leaf Rake, Steel Tine, 25Tine, Wood Handle, 54 in L Handle (RK 62001)
- CORONA TOOLS Shrub Rake, 8 in. (RK 62060)
- CORONA TOOLS CORONA Shrub Rake, 11 Tine, Steel Tine, Wood Handle, 54 in L Handle (RK 62000)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- Corona Tools Lawn & Garden Tools