Corona Clipper 7431323 Shear Extendable Hedge
Mfr # 7431323
Zoro # G603728865
Product Information
- Brand Corona Tools
- MFR # 7431323
- Zoro # G603728865
- UPC # 38313033446
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Hedge Shears feature compound lever technology that multiplies your leverage to give you up to two times more cutting power than traditional single-pivot shears. To make high, hard-to-reach or awkward cuts easy, these shears also include handles that extend and lock securely. Fully hardened, precision-ground steel blades feature a serrated edge to grip while cutting, and a patented self-sharpening design ensures that every cut is clean and crisp. A rust-resistant, low-friction coating makes every cut even easier, shock-absorbing bumpers absorb jarring vibrations, and durable steel handles with non-slip grips offer control.
Features- Extendable handle hedge shears with ComfortGEL grips for superior comfort and less hand fatigue
- 9 in blade with 8 in sharpened edge
- Lightweight steel handles extend 16 3/4 to 24 5/8 in
- ShockGUARD bumpers system
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO EGO POWER+ 56V 18in Chain Saw Kit W/ 2 5.0Ah Batteries (CS1804-2)
- A & I PRODUCTS Hitch Pin, Red Handled 1" x 7 1/2 10" x5" x2" (A-HP107)
- IK SPRAYERS INOX 6 Stainless Steel (83273)
- A.R. NORTH AMERICA Rotary Cloor Fleaner, 14" (85.403.014)
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 32"Overall L (AL15148)
- CORONA TOOLS Corona Compound Bypass Lopper with Extendable Handles (CRNFL3470)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- CORONA TOOLS Corona Clipper Company CRNGS6750 Corona Professional Grass Shear (CRNGS6750)
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- FISKARS Tree Pruning Stik (92346935)
- Corona Tools Shears, Pruners & Loppers