Shop All Shears, Pruners & Loppers
Corona Tools
Corona Clipper 211252 12 ft. Compound Tree Pruner
Mfr # 211252
Zoro # G903772407
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # 211252
- Zoro # G903772407
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Compound action tree pruner
- Power multiplier cutting system for easy trimming
- Extendable fiberglass pole
- Cutlery pruning blade with non-stick coating, curved
- Conventional tooth saw blade
- Inner pole stop for added safety
- Size: 12 ft.
- Weight: 5.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- EJOY 20in x 20in Artificial Boxwood Hedge Greenery Panels, Darkgreen, 12PK (Darkgreen_1box)
- FINISH LINE Apple - A - Day 5 lb. (2804-5LB)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- CORONA TOOLS Corona ComfortGEL 35 in. Stainless Steel Extendable Bypass Lopper (SL 3364)
- CORONA TOOLS Hydroponic Scissors (FS 4130)
- CORONA TOOLS Saw Pruning Folding 10.5In (PS 4050)
- CORONA TOOLS Extendable Bypass Lopper (CO385905)
- CORONA TOOLS Hydroponic Micro Snips (FS 4120)
- CORONA TOOLS Ratchet Pruner, 3/4" (RP 3230)
- CONSERVATORIO 26-37 in. Extend Heavy Duty Lopper (CO3861719)
- Corona Tools Lawn & Garden Tools