Shop All Shears, Pruners & Loppers
This Product is Discontinued
Corona Tools
Corona 7"L Folding Pruning Saw (Discontinued)
Mfr # RS 7041
Zoro # G902680147
This Product is Discontinued
Key Features
- Overall Length 16"
- Width 4.4
- Outside Diameter 0.6
- Overall Height (In.) 1.3
- Length 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # RS 7041
- Zoro # G902680147
- UPC # 38313004071
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 16" |
Width | 4.4 |
Outside Diameter | 0.6 |
Overall Height (In.) | 1.3 |
Length | 11.4 |
Description
This Corona Folding Pruning Saw has precision-ground, razor teeth that are sharpened on three sides for superior cutting action. Provides superior cutting to make quick work of landscaping and gardening jobs. Weighs 10 oz.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.