Shop All Lawn Sweepers
Corona Tools
Corona 7761042 48 in. Quick Collector Nut Gatherer
Mfr # 7761042
Zoro # G404109245
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # 7761042
- Zoro # G404109245
- UPC # 38313036942
- Country of Origin Unknown
- Category Lawn Sweepers
Description
Features
- Reduces time and effort in collecting tree nuts and seed pods
- Simple rolling action easily picks up and gathers nuts
- Flexible spring-steel cage makes emptying quick and easy
- Carbon steel handle for a comfortable, long reach
- Head Material: Stainless Steel
- Handle Material: Polymer
- Overall Length: 48 in.
- Comfort Grip: Yes
- Handle Length: 42 in.
- Handle Type: Ergonomic Handle
- Handle Color: Red
- Head Width: 11 in.
- Blade Material: Stainless Steel
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- ESPOMAMPANY 3LB Blood Meal (DB03)
- CHAPIN Chapin 80 Lb. Rock Salt & Ice Melt Spreader (8201A)
- A & I PRODUCTS Replacement 10" Hinge Pins, Corrugated, Pkg/4 3" x10" x1" (A-14993)
- BISSELL COMMERCIAL Push Sweeper, 31 in.W, 13.2 gal, WalkBehind (BG477)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- BILLY GOAT Vanguard Engine, Power Rake (PR551V)
- BILLY GOAT Cable, For Use with 5NLJ1 (350408-S)
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- Corona Tools Lawn & Garden Tools