Shop All Garden Hoes
Corona Tools
Corona 7760945 39.4 in. Extended Reach Hoe
Mfr # 7760945
Zoro # G804109319
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # 7760945
- Zoro # G804109319
- UPC # 38313324414
- Country of Origin Unknown
- Category Garden Hoes
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- Extended Reach Hoe
- Handle Color: Red
- Handle Size: 32" L x 7.95" W
- Material: Steel
- Handle Material: Polymer
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- MTD Bracket-Idler Arm (783-06361A)
- A.R. NORTH AMERICA Lance EXTension, Pipe 24", Zinc (005011424)
- IGLOO Beverage Jug, Gray, 1 gal (31388)
- CORONA TOOLS Hoe/Cultiv Ext Reach (GT 3244)
- CORONA TOOLS HOE EXTENDABLE HANDLE (GT 3060)
- CORONA TOOLS Corona 18in. To 32in. Extendable Metal Handle Hoe GT3060 (CRNGT3060)
- CORONA TOOLS HOE WEDING CRBN STL 7""HW (SH 63000)
- CORONA TOOLS 39.4 in. Extended Reach Hoe (CO5457)
- CORONA TOOLS Hoe/Cultivator Comf Gel (CT 3344)
- LAWNITATOR Dutch Hand Hoe - Left (LA134584)
- Corona Tools Garden Hoes