Corona Tools

Corona 18in. To 32in. Extendable Metal Handle Hoe GT3060


product price: $41.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Strong, lightweight aluminum handle adjusts from 18" to 32" for extra reach
  • Head is fully heat treated for enhanced durability
  • Long-lasting black carbon dioxide coating resists chips and rust
  • Comfortable, soft textured grip with rugged high impact thermoplastic ferrule
  • Convenient hanging ring ensures easy storage
  • Length: 7.5
  • Width: 39
  • Height: 5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.