Shop All Shears, Pruners & Loppers
This Product is Discontinued
Corona Tools
BYPS LOPR CRBN STL 46""HL (Discontinued)
Mfr # LR 3460
Zoro # G103163777
This Product is Discontinued
Key Features
- Blade Material High Carbon Steel
- Blade Length 2-1/4 in
- Blade Type Coated Bypass Blade
- Color Black/Red
- Grip Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # LR 3460
- Zoro # G103163777
- UPC # 38313634605
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 2-1/4 in |
Details
Blade Material | High Carbon Steel |
Blade Type | Coated Bypass Blade |
Color | Black/Red |
Grip Type | Comfort Grip |
Description
Corona 46 in. Carbon Steel Bypass Extendable Bypass Lopper
- •
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.