Shop All Shears, Pruners & Loppers
Corona Tools
Bypass Lopper, 3-1/2"Blade L, 26"Overall L
Mfr # AL15147
Zoro # G102542924
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material Steel
- Cutting Capacity 2 in
- Overall Length 26 in
- Features Radial Arc Bypass Blade, Shock Stop Bumper, Slant Ground Hook with Self Cleaning Sap Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # AL15147
- Zoro # G102542924
- UPC # 038313151478
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 26 in |
Blade Length | 3 1/2 in |
Details
Handle Material | Aluminum |
Blade Material | Steel |
Cutting Capacity | 2 in |
Features | Radial Arc Bypass Blade, Shock Stop Bumper, Slant Ground Hook with Self Cleaning Sap Groove |
Item | ClassicCUT Bypass Lopper |
Application | Bush, Tree, Vine Pruning |
Handle Color | Red |
Blade Finish | Steel |
Grip Material | Rubber |
Includes Cushioned Grip | Yes |
Description
ClassicCUT Bypass Lopper, Application Bush, Tree, Vine Pruning, Blade Finish Steel, Blade Length 3 1/2 in, Blade Material Steel, Cutting Capacity 2 in, Features Radial Arc Bypass Blade, Shock Stop Bumper, Slant Ground Hook with Self Cleaning Sap Groove, Grip Material Rubber, Handle Color Red, Handle Material Aluminum, Includes Cushioned Grip Yes, Overall Length 26 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Grip (40-74-392)
- KOHLER D/D Spark Plug (14 132 03-S1)
- BRIGGS & STRATTON Air Filter (691643)
- X-JET Proportioner Tan (XPP-TAN)
- CORONA TOOLS Corona Clipper Company CRNGS6750 Corona Professional Grass Shear (CRNGS6750)
- CORONA TOOLS Corona Professional Grass Shear (CO54564)
- CORONA TOOLS 13 Tree Pruner Blade (AC 7240)
- CORONA TOOLS Lopper Bypass Extendable 1-3/4 (SL 4364)
- CORONA TOOLS CORONA BY-PASS PRUNER 8"" (BP 3160)
- CORONA TOOLS Extendable Bypass Lopper (CO385905)
- NOTCH EQUIPMENT 18’ pole saw set with 15” blade (40207)
- Corona Tools Lawn & Garden Tools