Shop All Shears, Pruners & Loppers
Corona Tools
Bypass Lopper, 1-1/2 In, Forged Steel
Mfr # WL 3351
Zoro # G5132346
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Forged Steel
- Cutting Capacity 1 1/2 in
- Overall Length 26 in
- Type Bypass Lopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corona Tools
- MFR # WL 3351
- Zoro # G5132346
- UPC # 038313005269
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 26 in |
Blade Length | 3 1/2 in |
Overall Length (In.) | 26" |
Details
Handle Material | Hardwood |
Blade Material | Forged Steel |
Cutting Capacity | 1 1/2 in |
Type | Bypass Lopper |
Features | Resharpenable Blade; Tapered Handles |
Item | Lopper |
Cutting Capacity (In.) | 1-1/2" |
Handle Color | Red |
Grip Material | Rubber |
Blade Finish | Unfinished |
Includes Cushioned Grip | Yes |
Description
Bypass Lopper, Blade Finish Unfinished, Blade Length 3 1/2 in, Blade Material Steel, Cutting Capacity 1 1/2 in, Features Resharpenable, Grip Material Rubber, Handle Color Red, Handle Material Wood, Includes Cushioned Grip Yes, Overall Length 26 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ROCK SPORTS 14OZ ChartWHT Bait (0331-1894)
- MTD 21 in. Mulching Mower Blade For Walk-Behind Mowers (490-100-M084)
- IK SPRAYERS Complete Chamber, IK Multi 1.5 (81771801)
- BOOKAZINE SPX1096CA Replacement Skimmer Basket (TI2189627)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- CORONA TOOLS Shear Lopping Bypass 26In Lgth (AL 8442)
- CORONA TOOLS Corona AC 7243D Carbon Steel Curved Tree Pruner Blade (7450588)
- CORONA TOOLS Corona ComfortGEL 4-1/2 in. Stainless Steel Bypass Pruners (BP 3214D)
- CORONA TOOLS Hydroponic Micro Snips (FS 4120)
- CORONA TOOLS Corona Clipper HS 4344 Extendable Hedge Shear (178258)
- SILKY SAWS Silky Blade POCKETBOY 130mm Fine Teeth (343-13)
- Corona Tools Shears, Pruners & Loppers