Shop All Bakeware
Corningware
Corningware 1111281 7 oz. French White III Square Ramekin; 2 Pack
Mfr # 174156
Zoro # G903784240
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corningware
- MFR # 174156
- Zoro # G903784240
- Country of Origin China
- Category Bakeware
Description
Features
- French White III Square Ramekin.
- 2 Pack.
- Suitable For Baking & Serving.
- Use In Oven, Microwave, Refrigerator Or Freezer.
- Dishwasher Safe.
- Size - 7 oz.
- Dimension - 4.25 x 4.25 x 4.25 in.
- Item Weight - 1.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Mixed Berry (159030320)
- MONARCH Qwick Wick Bar Mop Towels White, 12PK (N030-W64-5DZ)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- RELIANCE WORLDWIDE John Guest 1/2'' Locking Clip - Pack of 100 (PIC1816R)
- CORNINGWARE RAMEKIN 7OZ FRNCH WHITE (6022472)
- CORNINGWARE Corningware 1105932 1.5 QT French White III Round Casserole Dish - Pack Of 2 (174152)
- CORNINGWARE Corningware 1105930 2.5 QT French White III Round Casserole Dish - Pack Of 2 (174150)
- CORNINGWARE CASSEROLE DISH 3 QT OBL (1105936)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- NUTRICHEF Cookie Sheet Of 2Pc Set (NC2TRBK1)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- Corningware Bakeware