Shop All Splicing Connectors
Corning
U710 25PR SPLICE CONNECTORSTRAIGHT/HALFTAP 22-26AWG CBL, PK 24
Mfr # 80611048218
Zoro # G1232997
product price: $185.99
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connector Type Straight/half tap
- Cable Type Pic, Pulp, Paper
- Contact Plating/Filled Solder-Pl./Dry
- Type Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 80611048218
- Zoro # G1232997
- Country of Origin Unknown
- Category Splicing Connectors
Details
Color | Gray |
Connector Type | Straight/half tap |
Cable Type | Pic, Pulp, Paper |
Contact Plating/Filled | Solder-Pl./Dry |
Type | Connectors |
No. of Pairs | 25 |
Conn. | Dry |
Composition | Dry |
Insulation | Pulp |
Application | Splice |
Awg Wires | 24 - 26 |
Wire Count | MULTI |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- PACKARD 2 Pole 40 Amp 208/240 VAC Contactor (C240C)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 24 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C24)
- CORNING Splicing Resin, 292mL (80611166069)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- Corning Wire Connectors & Disconnects