Shop All Lab Hot Plates
Corning
Top Plate/Element Assembly, 5 x 7 In. (P
Mfr # 411008
Zoro # G5081177
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 411008
- Zoro # G5081177
- Country of Origin Mexico
- Category Lab Hot Plates
Details
Item | Top Plate/Element Assembly,5 x 7 In. (P |
Description
Top Plate/Element Assembly,5 x 7 In. (P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, 0.2mL (9MF02)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- Corning Lab Heaters