Shop All Ferrules
Corning
ST 62.5/125 UNICAM CONNECTOR, CERAMIC FERRULE, SINGLE PACK
Mfr # 95-000-50
Zoro # G1268417
product price: $17.85
/ea
Sold in multiples of 5 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Information For 62.5 µm Fiber with Composite Ferrule
- Product Type Network Connector
- Connector Details ST Network Male
- Product Name UniCam 95-000-50 Fiber Optic Connector
- Product Line UniCam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | OM1 MULTIMODE |
Details
Additional Information | For 62.5 µm Fiber with Composite Ferrule |
Product Type | Network Connector |
Connector Details | ST Network Male |
Product Name | UniCam 95-000-50 Fiber Optic Connector |
Product Line | UniCam |
Type | St-Compatible |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- AMERIMAX HOME PRODUCTS SPIKE/FERRULE ALUMWHPK10 (25043)
- HONEYWELL 386449-4 1/4" Cc Nut & Ferrule (386449-4)
- SANITUBE Female Short Weld I-Line Ferrule-316L, 3 (15WI6-300)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- Corning Wire Connectors & Disconnects