Shop All Splicing Connectors
Corning
SPLICE CLOSURE 144 FIBER WITH, TRAYS FOR HEAT SHRINK FUSION
Mfr # SCF-6C28-01-144
Zoro # G1230687
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Splice Capacity 144 Fibers
- Type Closures
- Dimensions (In.) 6" x 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # SCF-6C28-01-144
- Zoro # G1230687
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Dimensions (In.) | 6" x 28" |
Details
Splice Capacity | 144 Fibers |
Type | Closures |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- CORNING Splicing Resin, 292mL (80611166069)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- Corning Splicing Connectors