Shop All Centrifuges
Corning
Spectrafuge, 24D, Blue
Mfr # 141307B
Zoro # G004969058
product price: $2,827.99
/ea
Free Shipping & Returns
$2,827.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 141307B
- Zoro # G004969058
- Country of Origin United States
- Category Centrifuges
Description
The ultimate micro-centrifuge designed for current laboratory applications. Powered by a maintenance free brushless motor that performs quietly without generating excessive heat. Motor design also provides quick acceleration and deceleration. Variable speed control allows precise selection. Ideal for many applications including microfiltration and separation of proteins and nucleic acids. Centrifuge can be set to run timed, continuous or quick spin. Angled rotor removes easily for cleaning. Supplied with a snap-on transparent cover that reduces noise levels. Unique ducting system provides a continuous air flow to keep the rotor cool and prevent elevation of sample temperatures.
Speed Range: 500 rpm to 13,300 rpm Maximum RCF: 16,300 x g Maximum Capacity: 24 x 1.5-2.0ml TubesTimer: 1 to 30 minutes or continuous (Quick button for momentary operation) Ambient Operating Range: 4°C to 35°C Dimensions (Inches): 9.25 x 11.5 x 8.5 Dimensions (Centimeters): 23.5 x 29.3 x 21.6 Weight: 18lbs / 8.1kg Electrical Requirements: 230V, 50Hz or 120v, 60HzShipping Weight: 19.9999 lbs
Shipping Dimensions: 11.50 x 11.50 x 11.50
Research or further manufacturing use only, not for food or drug use.
Speed Range: 500 rpm to 13,300 rpm Maximum RCF: 16,300 x g Maximum Capacity: 24 x 1.5-2.0ml TubesTimer: 1 to 30 minutes or continuous (Quick button for momentary operation) Ambient Operating Range: 4°C to 35°C Dimensions (Inches): 9.25 x 11.5 x 8.5 Dimensions (Centimeters): 23.5 x 29.3 x 21.6 Weight: 18lbs / 8.1kg Electrical Requirements: 230V, 50Hz or 120v, 60HzShipping Weight: 19.9999 lbs
Shipping Dimensions: 11.50 x 11.50 x 11.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht (7SS12F)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- Corning Centrifuges