Shop All Ferrules
Corning
SC 8.3/125 SM UNICAM CONN, PRETIUM CERAMIC FERRULE, SINGLE PACK
Mfr # 95-200-41
Zoro # G1268252
product price: $26.79
/ea
Sold in multiples of 5 for $133.95
$133.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Information With Super PC Polish and Rotating Cam
- Product Name UniCam 95-200-41 Fiber Optic Connector
- Product Type Network Connector
- Product Line UniCam
- Connector Details SC Network Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | OS2 SINGLE-MODE |
Details
Additional Information | With Super PC Polish and Rotating Cam |
Product Name | UniCam 95-200-41 Fiber Optic Connector |
Product Type | Network Connector |
Product Line | UniCam |
Connector Details | SC Network Male |
Type | Sc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch (VZ14)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Green (WL-SW-050-50-GN)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) No, PK200 (97 99 394)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-8FB-Q)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 12 (F0769-12)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- Corning Wire Connectors & Disconnects