Shop All Ferrules
Corning
SC 62.5 OM1 UNICAM CONNECTOR, CERAMIC FERRULE, COMPOSITE
Mfr # 95-000-40
Zoro # G1267997
product price: $17.85
/ea
Sold in multiples of 5 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Details SC Network Male
- Product Line UniCam
- Product Type Network Connector
- Product Name UniCam 95-000-40 Fiber Optic Connector
- Additional Information 62.5 µm Fiber with Composite Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | OM1 MULTIMODE |
Details
Connector Details | SC Network Male |
Product Line | UniCam |
Product Type | Network Connector |
Product Name | UniCam 95-000-40 Fiber Optic Connector |
Additional Information | 62.5 µm Fiber with Composite Ferrule |
Type | Sc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, ACK Series, 60 A, Time Delay, 125V AC, Bolt-On (ACK60)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Warm Bronze (01FRS1254WB1)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- ZORO SELECT Ferrule, Copper, 0.57 in L, PK100 (797UZ5)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- Corning Ferrules