Shop All Voice & Data Patch Cords
Corning
Reverse Polarity Uniboot Duplex Jumper, Standard LCU Uniboot SM / Stand
Mfr # 787802GD120005M
Zoro # G9044818
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - LC
- Length 5 M : 16.4 FT.
- Number of Fibers 2 FIBER
- Type Patch Cords
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 787802GD120005M
- Zoro # G9044818
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 5 M : 16.4 FT. |
Details
Connector Type | LC - LC |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Fiber Type | OS2 |
Description
Reverse Polarity Uniboot Duplex Jumper, Standard LCU Uniboot SM / Standard LCU Uniboot SM, SMF Ultra, 2F, DFX 250 Riser, Standard Yellow Jacket 5 Meters
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 25 ft (AT625)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 3 ft. (6119PCL3)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- Corning Voice & Data Patch Cords