Shop All Beakers & Pitchers
Corning
PYREX VISTA Griffin Low Form 600 mL, PK 6
Mfr # 70000-600
Zoro # G4973632
product price: $38.45
/pk 6, $6.41/ea
$38.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 70000-600
- Zoro # G4973632
- Country of Origin China
- Category Beakers & Pitchers
Details
Item | PYREX VISTA Griffin Low Form 600 mL,PK 6 |
Description
PYREX VISTA Griffin Low Form 600 mL,PK 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 500Ml, PK 12 (36606)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- CORNING PYREX 2000 mL Low Form Griffin Beaker, D (1000-2L)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- Corning Beakers & Pitchers