Shop All Beakers & Pitchers
Corning
PYREX VISTA Griffin Low Form 30 mL, PK 12
Mfr # 70000-30
Zoro # G4959273
product price: $56.15
/pk 12, $4.68/ea
$56.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 70000-30
- Zoro # G4959273
- Country of Origin Mexico
- Category Beakers & Pitchers
Details
Item | PYREX VISTA Griffin Low Form 30 mL,PK 12 |
Description
PYREX VISTA Griffin Low Form 30 mL,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- UNITED SCIENTIFIC Bimetal Strip/Compound Bar (BMST05)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- Corning Beakers & Pitchers