Shop All Beakers & Pitchers
Corning
PYREX VISTA Griffin Low Form 250 m, PK 12
Mfr # 70000-250
Zoro # G4967402
product price: $53.99
/pk 12, $4.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 70000-250
- Zoro # G4967402
- Country of Origin China
- Category Beakers & Pitchers
Details
Item | PYREX VISTA Griffin Low Form 250 m,PK 12 |
Description
PYREX VISTA Griffin Low Form 250 m,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- LAMOTTE Hypochlorite Reagent C (7941-L)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- MEDEGEN MEDICAL PRODUCTS Pitcher w/Cup Covr, 1 qt., Dusty Rose, PK12 (16110)
- Corning Beakers & Pitchers