Shop All Plugs & Stoppers
Corning
PYREX VISTA 34 mL Screw Cap Cultur, PK 50
Mfr # 70825-20X
Zoro # G3244307
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 70825-20X
- Zoro # G3244307
- Country of Origin Mexico
- Category Plugs & Stoppers
Details
Item | PYREX VISTA 34 mL Screw Cap Cultur,PK 50 |
Description
PYREX VISTA 34 mL Screw Cap Cultur,PK 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, 1mL Graduation (9L456)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- CORNING PYREX No.100 Polyethylene Snap Caps, PK 6 (7666-100)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 14/20 (RS111420)
- UNITED SCIENTIFIC Silicone Stopper # 1, PK12 (UNSST1)
- UNITED SCIENTIFIC Cork Stoppers, #7, PK 100 (CST7)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers with Hole, Black SBR Rubber, Size #6, 32 x 26 x 25mm, 18PK (259150-6)
- TRUE FABRICATIONS True Fabrications 2252 Silicone Wine Stoppers (2252)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- Corning Labware