Shop All Test Tubes & Culture Tubes
Corning
PYREX VISTA 15 mL Rimless Culture, PK 50
Mfr # 70820-16X
Zoro # G3243598
product price: $36.99
/pk 50, $0.74/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 70820-16X
- Zoro # G3243598
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Details
Item | PYREX VISTA 15 mL Rimless Culture,PK 50 |
Description
PYREX VISTA 15 mL Rimless Culture,PK 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- CORNING PYREX 9 mL Screw Cap Culture Tube, PK 144 (9825-13)
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- HEATHROW SCIENTIFIC Test Tube, 13.3 mm Dia, 47.1 mm H, PK500 (HS10060)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- Corning Test Tubes & Culture Tubes