Shop All Lab Equipment Parts
Corning
PYREX Replacement Cover for 2.4 L Large
Mfr # 3121-150CO
Zoro # G6163282
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 3121-150CO
- Zoro # G6163282
- Country of Origin Germany
- Category Lab Equipment Parts
Details
Item | PYREX Replacement Cover for 2.4 L Large |
Description
PYREX Replacement Cover for 2.4 L Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- HEATHROW SCIENTIFIC MAGFUGE Rotor, Angle/Fixed, Plastic, 4" dia. (120623)
- 3M Perfect-It Ultrafine Polish, 1 Quart (MMM6068)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- FEIT ELECTRIC Fluorescent Starter with Condenser, 30 to 40 W (FS4/10)
- TRUE FOOD SERVICE EQUIPMENT True T-72 Reach In Refrigerator 72 Cu. Ft. White (T-72-HC)
- Corning Lab Equipment Parts