Shop All Lab Dishes
Corning
PYREX Petri Dishes, Complete, 60 x 15 mm
Mfr # 3160-60
Zoro # G3252637
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 3160-60
- Zoro # G3252637
- Country of Origin Germany
- Category Lab Dishes
Details
Item | PYREX Petri Dishes,Complete,60 x 15 mm |
Description
PYREX Petri Dishes,Complete,60 x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- CORNING Krystal Assay Plates, 24x3.0ml, Black, 56/pk, 56PK (141362)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- Corning Labware