Shop All Lab Dishes
Corning
PYREX Petri Dishes, Complete, 100 x 20 m
Mfr # 3160-102
Zoro # G4721422
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 3160-102
- Zoro # G4721422
- Country of Origin Germany
- Category Lab Dishes
Details
Item | PYREX Petri Dishes,Complete,100 x 20 m |
Description
PYREX Petri Dishes,Complete,100 x 20 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- CORNING Krystal Assay Plates, 24x3.0ml, Black, 56/pk, 56PK (141362)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- Corning Labware