Shop All Lab Tubing
Corning
PYREX Gas Dispersion Tubes with 12 mm O.
Mfr # 39533-12C
Zoro # G4890962
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 39533-12C
- Zoro # G4890962
- Country of Origin United States
- Category Lab Tubing
Details
Item | PYREX Gas Dispersion Tubes with 12 mm O. |
Description
PYREX Gas Dispersion Tubes with 12 mm O.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- LABELMASTER F-Style Can with Closure, 1 qt. (KFQ134)
- SP BEL-ART Acetone 4 Color Safety-Labeled Wash, PK4 (F11716-0001)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 50mL, GLASS STOPCOCK. (F901450G)
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- PROFESSIONAL PLASTICS Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] (TTYPHAR.750X1.000X25FT)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- SP BEL-ART PTFE Tubing Sinker, 1/16" to 1/8 (F32903-0102)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- Corning Lab Utensils