Shop All Lab Dishes
Corning
PYREX Crystallizing Dish, 170 x 90 mm
Mfr # 3140-170
Zoro # G4731265
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 3140-170
- Zoro # G4731265
- Country of Origin Germany
- Category Lab Dishes
Details
Item | PYREX Crystallizing Dish,170 x 90 mm |
Description
PYREX Crystallizing Dish,170 x 90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- RPI Nutrient Broth, 500g (N15100-500.0)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- CORNING Krystal Assay Plates, 24x3.0ml, Black, 56/pk, 56PK (141362)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- SP SCIENCEWARE Sterilizing Tray, 5 In. H, 8 In. W12 In. L (H16260-0000)
- Corning Lab Dishes