Shop All Lab Dishes
Corning
PYREX Crystallizing Dish, 150 x 75 mm
Mfr # 3140-150
Zoro # G3248087
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 3140-150
- Zoro # G3248087
- Country of Origin Germany
- Category Lab Dishes
Details
Item | PYREX Crystallizing Dish,150 x 75 mm |
Description
PYREX Crystallizing Dish,150 x 75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- MEDLINE Self-Seal Sterilization Pouches f, PK 200 (MPP100525GSZ)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- CORNING Krystal Assay Plates, 24x3.0ml, Black, 56/pk, 56PK (141362)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- CORNING PYREX Crystallizing Dish, 170 x 90 mm (3140-170)
- CORNING PYREX 9 Depression Glass Spot Plates (7220-85)
- CORNING PYREX Crystallizing Dish, 90 x 50 mm (3140-90)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- Corning Lab Dishes