Shop All Beakers & Pitchers
Corning
PYREX 600 mL Low Form Griffin Beaker, Do
Mfr # 1000-600
Zoro # G3244727
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 1000-600
- Zoro # G3244727
- Country of Origin Germany
- Category Beakers & Pitchers
Details
Item | PYREX 600 mL Low Form Griffin Beaker,Do |
Description
PYREX 600 mL Low Form Griffin Beaker,Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 55 oz., 12" L, PK500 (B01195)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- CORNING PYREX 2000 mL Low Form Griffin Beaker, D (1000-2L)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- Corning Beakers & Pitchers